Shop All Hoodies and Sweatshirts
Berne
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G108563442
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton flame resistant fleece
- Fabric Weight 12 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSZ19
- Zoro # G108563442
- UPC # 092021437811
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Length | Regular |
Details
Item | Sweathshirt |
Color | Navy |
Material | 100% cotton flame resistant fleece |
Fabric Weight | 12 oz |
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (36VJ98)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- Berne Workwear