Shop All Flame Resistant & Arc Flash Pants
Berne
Flame Resistant Ripstop Cargo Pant, 50
Mfr # FRP14
Zoro # G108563473
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 7.5 oz. 88% cotton 12% nylon flame resistant ripstop
- Inseam 30 in.
- Maximum Waist Size 50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRP14
- Zoro # G108563473
- UPC # 092021438054
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50 in. X 30 in. |
Maximum Waist Size | 50 in. |
Details
Item | Pants |
Material Trade Name | 7.5 oz. 88% cotton 12% nylon flame resistant ripstop |
Inseam | 30 in. |
Color | Navy |
Description
Flame Resistant Ripstop Cargo Pant, 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- NMC Ped Xing Sign, TM173K (TM173K)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-CS-D-35-L-19795-10PK)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- STEEL GRIP Overpants, Aluminized Rayon, L (ARL410)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- NEESE Workwear 7 oz Indura FR Trouser-NV-38R (VI7PTNV-38R)
- Berne Arc Flash and Flame Resistant Clothing