Shop All Flame Resistant & Arc Flash Pants
Berne
Flame Resistant Ripstop Cargo Pant, 42
Mfr # FRP14
Zoro # G008563566
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 7.5 oz. 88% cotton 12% nylon flame resistant ripstop
- Inseam 30 in.
- Maximum Waist Size 42 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRP14
- Zoro # G008563566
- UPC # 092021438351
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in. X 30 in. |
Maximum Waist Size | 42 in. |
Details
Item | Pants |
Material Trade Name | 7.5 oz. 88% cotton 12% nylon flame resistant ripstop |
Inseam | 30 in. |
Color | Putty |
Description
Flame Resistant Ripstop Cargo Pant, 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- 2W INTERNATIONAL Reflective Helmet Stickers, Lime Yellow (RS-16 LY)
- DIAMOND VISIONS Max Force Bandana Assorted Colors One Size Fits All (11-1203)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, ARC Flash And Electrical Shock, Landscape, 10PK (OS-DS-D-35-L-2236-10PK)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10019623)
- CARHARTT Pants, Blue, Cotton, 36 x 30 In. (FRB100-DNM 36 30)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 30", Navy Blue (FP44NV)
- ARIAT Relaxed Fit FR Jeans, Men's, 34 (10023466)
- Berne Arc Flash and Flame Resistant Clothing