Shop All Flame Resistant & Arc Flash Pants
Berne
Flame Resistant Ripstop Cargo Pant, 38
Mfr # FRP14
Zoro # G408563487
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Trade Name 7.5 oz. 88% cotton 12% nylon flame resistant ripstop
- Inseam 34 in.
- Maximum Waist Size 38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRP14
- Zoro # G408563487
- UPC # 092021438207
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 in. X 34 in. |
Maximum Waist Size | 38 in. |
Details
Item | Pants |
Material Trade Name | 7.5 oz. 88% cotton 12% nylon flame resistant ripstop |
Inseam | 34 in. |
Color | Navy |
Description
Flame Resistant Ripstop Cargo Pant, 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- LONGEVITY MIG Welding Gloves, Leather Palm, XL (880465)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Large (MGGCGSA0510)
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- ARIAT Stretch Coltrane Straight Leg, 44" x "30 (10036687)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (106-3432)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- Berne Arc Flash and Flame Resistant Clothing