Shop All Flame Resistant & Arc Flash Pants
Berne
Flame Resistant Ripstop Cargo Pant, 34
Mfr # FRP14
Zoro # G408563524
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 7.5 oz. 88% cotton 12% nylon flame resistant ripstop
- Inseam 30 in.
- Maximum Waist Size 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRP14
- Zoro # G408563524
- UPC # 092021437972
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in. X 30 in. |
Maximum Waist Size | 34 in. |
Details
Item | Pants |
Material Trade Name | 7.5 oz. 88% cotton 12% nylon flame resistant ripstop |
Inseam | 30 in. |
Color | Navy |
Description
Flame Resistant Ripstop Cargo Pant, 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Full Length Disposable Face Shield (3956)
- ZORO SELECT Barricade Tape, Police Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD4)
- NOTRAX 60 ft. L x PVC Foam, 9/16" Thick (411R0436BL)
- WELLS LAMONT Work Gloves Dbl Palm Xl (4050XL)
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- Berne Flame Resistant & Arc Flash Pants