Shop All Flame Resistant & Arc Flash Shirts
Berne
Flame Resistant Button Down Plaid Long S
Mfr # FRSH21
Zoro # G508563844
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 7 oz. 100% cotton flame resistant twill
- Sleeve Length Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # FRSH21
- Zoro # G508563844
- UPC # 092021426334
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length Type | Regular |
Details
Item | Long Sleeve |
Color | Green |
Material Trade Name | 7 oz. 100% cotton flame resistant twill |
Description
Flame Resistant Button Down Plaid Long S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt (M630-BK-RD-90)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 1/2 in Thick (AM48)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- NATIONAL SAFETY APPAREL DRIFIRE Flame Resistant Utility Shirt, XL-T, Tan, (DF2-324LS-KH-XLT)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Berne Flame Resistant & Arc Flash Shirts