Shop All Flame Resistant & Arc Flash Shirts
Berne
Flame Resistant Button Down Plaid Long S
Mfr # FRSH21
Zoro # G108563855
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length Type Regular
- Material Trade Name 7 oz. 100% cotton flame resistant twill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSH21
- Zoro # G108563855
- UPC # 092021426488
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length Type | Regular |
Details
Item | Long Sleeve |
Color | Khaki |
Material Trade Name | 7 oz. 100% cotton flame resistant twill |
Description
Flame Resistant Button Down Plaid Long S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- C.H. HANSON Number Set, 1/8 In. H, Steel (21360)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form Fitting Trek Dry(R) (LMG-75-010)
- DC CARGO Oversize Load Sign, Flags and Mounting Magnets, with Carry Bag - Safety Supply Kit (SSKIT001)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-DS-LG)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- Berne Flame Resistant & Arc Flash Shirts