Shop All Coveralls & Overalls
Berne
Coverall, Standard, Unlined, MS/42S
Mfr # C250
Zoro # G7120371
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size MS/42S
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # C250
- Zoro # G7120371
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | MS/42S |
Size-Body Type | Coveralls |
Details
Color | Navy |
Item | Coverall,Standard,Unlined,MS/42S |
Description
Coverall,Standard,Unlined,MS/42S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- OCCUNOMIX Hard Hat Shade, For Use With most regular hard hats (not full brim) Orange (898-078)
- MONTOUR LINE White Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-WH-100-BX)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- Berne Workwear and Protective Clothing