Shop All Coveralls & Overalls
Berne
Coverall, Standard, Unlined, 52S
Mfr # C250
Zoro # G7119583
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size 52S
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # C250
- Zoro # G7119583
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 52S |
Size-Body Type | Coveralls |
Details
Color | Navy |
Item | Coverall,Standard,Unlined,52S |
Description
Coverall,Standard,Unlined,52S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037BL)
- HY-KO 3In Reflective Letters, 5PK (A02173)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- Berne Coveralls & Overalls