Shop All Coveralls & Overalls
Berne
Coverall, Standard, Unlined, 48S
Mfr # C250
Zoro # G7120344
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48S
- Color Navy
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # C250
- Zoro # G7120344
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 48S |
Size-Body Type | Coveralls |
Details
Color | Navy |
Item | Coverall,Standard,Unlined,48S |
Description
Coverall,Standard,Unlined,48S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 13 1/4 in Sleeve Length, Black, L (SBL-DG2)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- BUFFALO XL Waterproof Shoe Covers, PK160 (68403)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- Berne Workwear and Protective Clothing