Shop All Coveralls & Overalls
Berne
Coverall, Standard, Unlined, 2XLS/54S
Mfr # C250
Zoro # G7120003
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Size 2XLS/54S
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # C250
- Zoro # G7120003
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XLS/54S |
Size-Body Type | Coveralls |
Details
Color | Navy |
Item | Coverall,Standard,Unlined,2XLS/54S |
Description
Coverall,Standard,Unlined,2XLS/54S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- Berne Workwear