Shop All Coveralls & Overalls
Berne
Coverall, Standard, Unlined, 2XLR/54R
Mfr # C250
Zoro # G7119452
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLR/54R
- Color Navy
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # C250
- Zoro # G7119452
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XLR/54R |
Size-Body Type | Coveralls |
Details
Item | Coverall,Standard,Unlined,2XLR/54R |
Color | Navy |
Description
Coverall,Standard,Unlined,2XLR/54R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Regular (P700)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, Small Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- Berne Workwear and Protective Clothing