Shop All Coveralls & Overalls
Berne
Coverall, Poplin, Short Sleeve, 2XL Short
Mfr # P700
Zoro # G7118770
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLS
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # P700
- Zoro # G7118770
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XLS |
Size-Body Type | Coveralls |
Details
Color | Navy |
Item | Coverall,Poplin,Short Sleeve,2XL Short |
Description
Coverall,Poplin,Short Sleeve,2XL Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Heritage Twill Insulated Coverall, Navy - 2XL (I414NVT520)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- Berne Workwear and Protective Clothing