Shop All Coveralls & Overalls
Berne
Coverall, Poplin, Short Sleeve, 2XL, Regular
Mfr # P700
Zoro # G7120353
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Size-Body Type Coveralls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # P700
- Zoro # G7120353
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size-Body Type | Coveralls |
Details
Item | Coverall,Poplin,Short Sleeve,2XL,Regular |
Color | Navy |
Description
Coverall,Poplin,Short Sleeve,2XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Sign-This Area Closed Off-10in x 14in OSHA Sign, 10" L, 14" H, CS-This Area Closed Off (CS-This Area Closed Off)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- Berne Workwear and Protective Clothing