Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, MxT/42xT, Khaki
Mfr # FRC04
Zoro # G7121360
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size MXT/42XT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7121360
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | MXT/42XT |
Details
Item Type | Coverall |
Color | Khaki |
Item | Coverall,FR,Deluxe,MxT/42xT,Khaki |
Description
Coverall,FR,Deluxe,MxT/42xT,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A20374 (A20374)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-1-X)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- Berne Workwear and Protective Clothing