Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, Large, Regular, Khaki
Mfr # FRSH10
Zoro # G7118524
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSH10
- Zoro # G7118524
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Details
Item Type | Coverall |
Color | Khaki |
Item | Coverall,FR,Deluxe,Large,Regular,Khaki |
Description
Coverall,FR,Deluxe,Large,Regular,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (121138)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (UB-5)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- Berne Flame Resistant & Arc Flash Overalls & Coveralls