Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 6XLT/70T, Grey
Mfr # FRC04
Zoro # G7121132
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6XLT/70T
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7121132
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 6XLT/70T |
Details
Item Type | Coverall |
Color | Grey |
Item | Coverall,FR,Deluxe,6XLT/70T,Grey |
Description
Coverall,FR,Deluxe,6XLT/70T,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- MCR SAFETY Chemical/Impact Resistant Gloves, L, PR (N2659HVLL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- MARCOM Ladder Safety DVD (V0000809EM)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- Berne Flame Resistant & Arc Flash Overalls & Coveralls