Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 60R, Grey
Mfr # FRC04
Zoro # G7118314
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60R
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7118314
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 60R |
Details
Item Type | Coverall |
Item | Coverall,FR,Deluxe,60R,Grey |
Color | Grey |
Description
Coverall,FR,Deluxe,60R,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- Berne Flame Resistant & Arc Flash Overalls & Coveralls