Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 4XLR/62R, Grey
Mfr # FRC04
Zoro # G7117720
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XLR/62R
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7117720
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XLR/62R |
Details
Item Type | Coverall |
Item | Coverall,FR,Deluxe,4XLR/62R,Grey |
Color | Grey |
Description
Coverall,FR,Deluxe,4XLR/62R,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- NMC First Aid Kit Inside Sign - Bilingual, SPSA172P (SPSA172P)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- Berne Workwear and Protective Clothing