Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 4XL, Regular, Khaki
Mfr # FRSH10
Zoro # G7117081
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRSH10
- Zoro # G7117081
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Details
Item Type | Coverall |
Color | Khaki |
Item | Coverall,FR,Deluxe,4XL,Regular,Khaki |
Description
Coverall,FR,Deluxe,4XL,Regular,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- LYLE Shoulder Work Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-5-30HA)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- Berne Workwear and Protective Clothing