Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 48R, Navy
Mfr # FRC04
Zoro # G7121379
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48R
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7121379
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 48R |
Details
Item Type | Coverall |
Item | Coverall,FR,Deluxe,48R,Navy |
Color | Navy |
Description
Coverall,FR,Deluxe,48R,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, M (602-001-M)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- Berne Arc Flash and Flame Resistant Clothing