Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Berne
Coverall, FR, Deluxe, 2XLR/54R, Khaki
Mfr # FRC04
Zoro # G7121053
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLR/54R
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRC04
- Zoro # G7121053
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XLR/54R |
Details
Item Type | Coverall |
Item | Coverall,FR,Deluxe,2XLR/54R,Khaki |
Color | Khaki |
Description
Coverall,FR,Deluxe,2XLR/54R,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- BADGER TAG & LABEL NFR Label, 3-1/2 in. W x 2 in. H, PK25 (109)
- STRANCO Die-Cut Refl. Letter Label, F, 4In H, PK5 (DWR-4-F-5)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BERNE Coverall, FR, Deluxe, LR/46R, Khaki (FRC04)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- BERNE Coverall, FR, Deluxe, 48R, Grey (FRC04)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- Berne Arc Flash and Flame Resistant Clothing