Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 60x32
Mfr # B1067
Zoro # G6022692
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in.
- Length 32 in.
- Fits Waist Size 60 in.
- Size 60 in. X 32 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022692
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 32 in. |
Fits Waist Size | 60 in. |
Size | 60 in. X 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,60x32 |
Description
Bib,Overall,Original,Unlined Duck,60x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- HILLMAN 15X19 For Rent Sign (840026)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWHXL00250C)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- CLEMCO Blast Suit, Medium (22914)
- Berne Workwear and Protective Clothing