Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 58x34
Mfr # B1067
Zoro # G6003530
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in.
- Inseam 34 in.
- Color Brown Duck
- Size 58 in. X 34 in.
- Fits Waist Size 58 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6003530
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Size | 58 in. X 34 in. |
Fits Waist Size | 58 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,58x34 |
Description
Bib,Overall,Original,Unlined Duck,58x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (67)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- Berne Coveralls & Overalls