Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 56x34
Mfr # B1067
Zoro # G6022254
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inseam 34 in.
- Fits Waist Size 56 in.
- Color Brown Duck
- Length 34 in.
- Size 56 in. X 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022254
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 56 in. |
Length | 34 in. |
Size | 56 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,56x34 |
Description
Bib,Overall,Original,Unlined Duck,56x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR, Glove Size: XS (2119Y-XS)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Tall (B415)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- Berne Coveralls & Overalls