Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 54x30
Mfr # B1067
Zoro # G6023094
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in.
- Color Brown Duck
- Fits Waist Size 54 in.
- Size 54 in. X 30 in.
- Inseam 30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6023094
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 30 in. |
Fits Waist Size | 54 in. |
Size | 54 in. X 30 in. |
Size-Body Type | Bib Overall |
Details
Color | Brown Duck |
Inseam | 30 in. |
Item | Bib,Overall,Original,Unlined Duck,54x30 |
Description
Bib,Overall,Original,Unlined Duck,54x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- SALISBURY Electrical Gloves, Class 00, Sz 8, PR (E0011Y/8)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- Berne Coveralls & Overalls