Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 52x34
Mfr # B1067
Zoro # G6003564
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in.
- Color Brown Duck
- Size 52 in. X 34 in.
- Fits Waist Size 52 in.
- Inseam 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6003564
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Size | 52 in. X 34 in. |
Fits Waist Size | 52 in. |
Size-Body Type | Bib Overall |
Details
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,52x34 |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined Duck,52x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size S (48026)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Red 20PK (BVCFM1604)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- Berne Workwear and Protective Clothing