Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 50x34
Mfr # B1067
Zoro # G6000609
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Duck
- Fits Waist Size 50 in.
- Size 50 in. X 34 in.
- Length 34 in.
- Inseam 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6000609
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50 in. |
Size | 50 in. X 34 in. |
Length | 34 in. |
Size-Body Type | Bib Overall |
Details
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,50x34 |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined Duck,50x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- FRED SILVER Elevator Convex Mirror (ME-10)
- RADIANS Granite Cap Style Alum Bracket (HG-410A4N)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- Berne Coveralls & Overalls