Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 48x34
Mfr # B1067
Zoro # G6003984
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in. X 34 in.
- Inseam 34 in.
- Fits Waist Size 48 in.
- Color Brown Duck
- Length 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6003984
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 48 in. X 34 in. |
Fits Waist Size | 48 in. |
Length | 34 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Item | Bib,Overall,Original,Unlined Duck,48x34 |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,48x34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP3-F55-011)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- TOUGH DUCK Insulated Coverall NY XSS (712101)
- Berne Coveralls & Overalls