Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 48x32
Mfr # B1067
Zoro # G6021511
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in.
- Fits Waist Size 48 in.
- Size 48 in. X 32 in.
- Color Brown Duck
- Length 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6021511
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 48 in. |
Size | 48 in. X 32 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Item | Bib,Overall,Original,Unlined Duck,48x32 |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,48x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- IRONWEAR Polypropylene Disposable Lab Coat White2XLarge (5200-W-2XL)
- LYLE No Trespassing Notice, Plastic, 14"x10", Legend Style: Text (LCU5-0247-NP_14X10)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Original, Unlined, 38x32 (B1212)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- DICKIES 36" x 34" White Painter's Bibs Cotton Overall (8953-36X34)
- Berne Workwear