Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 48x30
Mfr # B1067
Zoro # G6024144
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 30 in.
- Length 30 in.
- Size 48 in. X 30 in.
- Color Brown Duck
- Fits Waist Size 48 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6024144
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 30 in. |
Size | 48 in. X 30 in. |
Fits Waist Size | 48 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,48x30 |
Inseam | 30 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,48x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5M)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Blue (V29)
- KEMP USA Kemp Adult Universal Life Vest, Red & Black, 20-002-ADULT-RED (20-002-ADULT-RED)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1095-RD_14X10 (U4-1095-RD_14X10)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Berne Coveralls & Overalls