Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 46x34
Mfr # B1067
Zoro # G6022902
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 34 in.
- Length 34 in.
- Fits Waist Size 46 in.
- Color Brown Duck
- Size 46 in. X 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022902
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Fits Waist Size | 46 in. |
Size | 46 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,46x34 |
Description
Bib,Overall,Original,Unlined Duck,46x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster 18 oz Double Palm Gloves with Elastic Back, 12PK (64JTNEG)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XL)
- ANSELL Gloves, Size 8, PR (37-320)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- Berne Workwear