Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 46x32
Mfr # B1067
Zoro # G6022053
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 46 in.
- Color Brown Duck
- Size 46 in. X 32 in.
- Length 32 in.
- Inseam 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022053
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 46 in. |
Size | 46 in. X 32 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,46x32 |
Color | Brown Duck |
Inseam | 32 in. |
Description
Bib,Overall,Original,Unlined Duck,46x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-W)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, Pouch, 21g, PK100 (P00-41119)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- Berne Coveralls & Overalls