Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 46x28
Mfr # B1067
Zoro # G6021432
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 28 in.
- Length 28 in.
- Fits Waist Size 46 in.
- Color Brown Duck
- Size 46 in. X 28 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6021432
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 28 in. |
Fits Waist Size | 46 in. |
Size | 46 in. X 28 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,46x28 |
Inseam | 28 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,46x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- Berne Workwear and Protective Clothing