Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 44x32
Mfr # B1067
Zoro # G6022701
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in. X 32 in.
- Inseam 32 in.
- Fits Waist Size 44 in.
- Length 32 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022701
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 44 in. X 32 in. |
Fits Waist Size | 44 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Item | Bib,Overall,Original,Unlined Duck,44x32 |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,44x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8FTL9)
- LYLE Notice Sign, 7 in x 10 in, Aluminum (U1-1008-NA_10x7)
- NO-SPILL Gas Can Nospill 1.25 Gal (1415)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- Berne Coveralls & Overalls