Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 42x28
Mfr # B1067
Zoro # G6021502
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in. X 28 in.
- Color Brown Duck
- Length 28 in.
- Fits Waist Size 42 in.
- Inseam 28 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6021502
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 42 in. X 28 in. |
Length | 28 in. |
Fits Waist Size | 42 in. |
Size-Body Type | Bib Overall |
Details
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,42x28 |
Inseam | 28 in. |
Description
Bib,Overall,Original,Unlined Duck,42x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- Berne Workwear