Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 38x36
Mfr # B1067
Zoro # G6028554
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in.
- Inseam 36 in.
- Fits Waist Size 38 in.
- Color Brown Duck
- Size 38 in. X 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6028554
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 36 in. |
Fits Waist Size | 38 in. |
Size | 38 in. X 36 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 36 in. |
Color | Brown Duck |
Item | Bib,Overall,Original,Unlined Duck,38x36 |
Description
Bib,Overall,Original,Unlined Duck,38x36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- TALONGRIP Talongrip 150mm (33056)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- Berne Workwear and Protective Clothing