Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 38x34
Mfr # B1067
Zoro # G5998603
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in.
- Length 34 in.
- Inseam 34 in.
- Size 38 in. X 34 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G5998603
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 38 in. |
Length | 34 in. |
Size | 38 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,38x34 |
Inseam | 34 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,38x34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Heritage Insulated Bib Overall, Bark - 2XL (B415BBS520)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- Berne Workwear