Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 38x32
Mfr # B1067
Zoro # G6004361
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in.
- Size 38 in. X 32 in.
- Length 32 in.
- Fits Waist Size 38 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6004361
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 38 in. X 32 in. |
Length | 32 in. |
Fits Waist Size | 38 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Item | Bib,Overall,Original,Unlined Duck,38x32 |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,38x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- VALEO Back Support, Elastic, L (VI4675LGWWGL)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- PADIT BY GELPRO 27 in L x EVA Foam, 1 in Thick (120-00-1827-1)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- Berne Workwear