Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 36x30
Mfr # B1067
Zoro # G6021545
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in. X 30 in.
- Length 30 in.
- Fits Waist Size 36 in.
- Inseam 30 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6021545
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 36 in. X 30 in. |
Length | 30 in. |
Fits Waist Size | 36 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,36x30 |
Inseam | 30 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,36x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP String Knit Glove, PR (33-125/XXL)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (TY212SWH2X0030VP)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- CONDOR Leather Gloves, XL, PR (1VT34)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- Berne Coveralls & Overalls