Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 36x28
Mfr # B1067
Zoro # G6028764
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in.
- Size 36 in. X 28 in.
- Inseam 28 in.
- Color Brown Duck
- Length 28 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6028764
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36 in. |
Size | 36 in. X 28 in. |
Length | 28 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,36x28 |
Inseam | 28 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,36x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200-001-150)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, Small Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- Berne Workwear and Protective Clothing