Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 34x32
Mfr # B1067
Zoro # G6021782
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in.
- Inseam 32 in.
- Fits Waist Size 34 in.
- Size 34 in. X 32 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6021782
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 32 in. |
Fits Waist Size | 34 in. |
Size | 34 in. X 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Item | Bib,Overall,Original,Unlined Duck,34x32 |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,34x32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- CONDOR Gloves, Hi-Vis Lime, XL, Wtrpf Thermal, PR (48WU27)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- Berne Coveralls & Overalls