Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 34x30
Mfr # B1067
Zoro # G6023435
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in.
- Fits Waist Size 34 in.
- Size 34 in. X 30 in.
- Inseam 30 in.
- Color Brown Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6023435
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 30 in. |
Fits Waist Size | 34 in. |
Size | 34 in. X 30 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,34x30 |
Inseam | 30 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,34x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-3X (10179-31-2-BLK-3X)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Bib, Overall, Original, Unlined, 38x32 (B1212)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- Berne Workwear and Protective Clothing