Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 30x32
Mfr # B1067
Zoro # G6023173
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in. X 32 in.
- Fits Waist Size 30 in.
- Color Brown Duck
- Length 32 in.
- Inseam 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6023173
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 30 in. X 32 in. |
Fits Waist Size | 30 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,30x32 |
Color | Brown Duck |
Inseam | 32 in. |
Description
Bib,Overall,Original,Unlined Duck,30x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW 32 in. Full Dome Mirror (ONV-360-32)
- BRADY Sleeve, Polyolefin, White, 1 3/4" W (M7-500-175-7641)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- SAFE HANDLER Economy Work Leather Safety Gloves, OSFM, PK3 (SH-ES-WP-736B)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- BERNE Coverall, Poplin, Short Sleeve, Small Short (P700)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- Berne Coveralls & Overalls