Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 60x34
Mfr # B1212
Zoro # G6005935
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in.
- Color Denim
- Fits Waist Size 60 in.
- Inseam 34 in.
- Size 60 in. X 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005935
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Fits Waist Size | 60 in. |
Size | 60 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Item | Bib,Overall,Original,Unlined,60x34 |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined,60x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- Berne Coveralls & Overalls