Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 60x32
Mfr # B1212
Zoro # G6004921
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in.
- Color Denim
- Fits Waist Size 60 in.
- Length 32 in.
- Size 60 in. X 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004921
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 60 in. |
Length | 32 in. |
Size | 60 in. X 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,60x32 |
Inseam | 32 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,60x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Bib, Overall, Original, Unlined, 46x32 (B1212)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- Berne Workwear