Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 58x34
Mfr # B1212
Zoro # G6002060
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 in. X 34 in.
- Color Denim
- Inseam 34 in.
- Fits Waist Size 58 in.
- Length 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6002060
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 58 in. X 34 in. |
Fits Waist Size | 58 in. |
Length | 34 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Inseam | 34 in. |
Item | Bib,Overall,Original,Unlined,58x34 |
Description
Bib,Overall,Original,Unlined,58x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Female Aluminum Pin Lug, 1-1/2" (43074504)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Bib, Overall, Original, Unlined, 38x32 (B1212)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- Berne Workwear