Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 56x30
Mfr # B1212
Zoro # G6004300
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 56 in.
- Size 56 in. X 30 in.
- Inseam 30 in.
- Color Denim
- Length 30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004300
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 56 in. |
Size | 56 in. X 30 in. |
Length | 30 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 30 in. |
Item | Bib,Overall,Original,Unlined,56x30 |
Color | Denim |
Description
Bib,Overall,Original,Unlined,56x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (92723PUS)
- HONEYWELL NORTH Filter, N95, White, 2 PK, NIOSH (7531N95)
- SEE ALL INDUSTRIES Mirror, Half Dome, Steel, 12" (PVS12-180)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14M)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Bib, Overall, Original, Unlined, 38x32 (B1212)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- Berne Workwear and Protective Clothing