Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 54x34
Mfr # B1212
Zoro # G5999635
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 54 in.
- Inseam 34 in.
- Color Denim
- Length 34 in.
- Size 54 in. X 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G5999635
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 54 in. |
Length | 34 in. |
Size | 54 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,54x34 |
Description
Bib,Overall,Original,Unlined,54x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Gloves, A6 Cut Level, Hi-Vis, L, PR (TTP230WYH-L)
- CONDOR VF, Glove Liners, White, 26W518, PR (60NM34)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, L, PK30 (FK-32122-3)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- PORTWEST Iona Cotton Coverall, S (C814)
- Berne Workwear