Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 52x30
Mfr # B1212
Zoro # G6005725
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 30 in.
- Color Denim
- Size 52 in. X 30 in.
- Fits Waist Size 52 in.
- Length 30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005725
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 52 in. X 30 in. |
Fits Waist Size | 52 in. |
Length | 30 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 30 in. |
Item | Bib,Overall,Original,Unlined,52x30 |
Color | Denim |
Description
Bib,Overall,Original,Unlined,52x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- TAPCO Sign Post, Silver, Steel, 6 ft L (100618)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-018-12HA (HC-018-12HA)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- Berne Workwear